Motion
2616
SKT,3/8,IMP,6PT,1/2
MI ITEM #01271552
MFR #2616
List Price$11.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,IMP,6PT,1/2
MI ITEM #01271552
MFR #2616

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$11.79/each for your price

Overview

Mfr description
3/8" DRIVE SOCKETS
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Manufacturer Upc Number
    697950216102
  • UPC_NO
    697950216102
  • Single Part Height
    0.78 in
  • Single Part Length
    1.12 in
  • Single Part Width
    0.78 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought