Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lug Wrench - 3/4 in, Offset Socket, 6-Point Socket Design, Industrial Black Finish, 6-3/4 in OAL
MI ITEM #01271595
MFR #267D

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Overall Length
    6-3/4 in
  • Storage Dimension Height
    2.63 in
  • Storage Dimension Length
    10.19 in
  • Storage Dimension Width
    3.25 in
  • Weight
    0.83 lbs
  • Wrench Size
    3/4 in

Details

  • Additional Details
    Offset Socket wrenches are drop forged from steel bar. These wrenches are available in fractional sizes from ¼” through 1-1/4” in 4 point square opening, and from 7/16” through 1-5/8” in 6 point hexagon opening. They come in an Industrial Black finish. These are special purpose socket wrenches that address the needs of certain obstruction problems.
  • Finish Coating
    Industrial Black
  • Manufacturer Catalog
  • Material
    Steel
  • Wrench Configuration
    6-Point
  • Wrench Type
    Offset Socket

Overview

Mfr description
267D WR;SOCKET;OFF;6P;3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought