Motion
267H
Lug Wrench - 9/16 in, Offset Socket, 4-Point Socket Design, Industrial Black Finish, 6-3/4 in OAL
MI ITEM #01271600
MFR #267H
List Price$115.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lug Wrench - 9/16 in, Offset Socket, 4-Point Socket Design, Industrial Black Finish, 6-3/4 in OAL
MI ITEM #01271600
MFR #267H

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$115.12/each for your price

Overview

Mfr description
267H WR;SOCKET;OFF;4P;9/16

Specifications

  • Wrench Type
    Offset Socket
  • Wrench Configuration
    4-Point
  • Wrench Size
    9/16 in
  • Material
    Steel
  • Overall Length
    6-3/4 in
  • Finish Coating
    Industrial Black
  • Storage Dimension Length
    10.19 in
  • Storage Dimension Width
    3.25 in
  • Storage Dimension Height
    2.63 in
  • Weight
    0.78 lbs
  • Manufacturer Catalog
  • Additional Details
    Offset Socket wrenches are drop forged from steel bar. These wrenches are available in fractional sizes from ¼” through 1-1/4” in 4 point square opening, and from 7/16” through 1-5/8” in 6 point hexagon opening. They come in an Industrial Black finish. These are special purpose socket wrenches that address the needs of certain obstruction problems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text