Motion
418
Spanner Wrench - Face Style, 1 in Capacity, Industrial Black Finish, 4-1/2 in OAL
MI ITEM #01272116
MFR #418
Price$20.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spanner Wrench - Face Style, 1 in Capacity, Industrial Black Finish, 4-1/2 in OAL
MI ITEM #01272116
MFR #418

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.11/each

Specifications

Dimensions

  • Overall Length
    4-1/2 in
  • Pin Diameter
    3/16 in
  • Pin Length
    3/16 in
  • Weight
    0.13 lbs

Details

  • Diameter Capacity
    1 in
  • Finish Coating
    Industrial Black
  • Handle Style
    Plain
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950143958
  • Material
    Steel
  • Pin Style
    Multi-Pin
  • Spanner Style
    Face
  • Versatility
    Fixed

Overview

Mfr description
418 SPAN;FACE;1
  • Fixed Pin fits a Single Collar or Locknut
  • Precision Ground Pins
  • Black Industrial Finish
  • Made in U.S.A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought