Motion
420
Spanner Wrench - Face Style, 1-1/4 in Capacity, Industrial Black Finish, 5 in OAL
MI ITEM #01272122
MFR #420
List Price$34.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spanner Wrench - Face Style, 1-1/4 in Capacity, Industrial Black Finish, 5 in OAL
MI ITEM #01272122
MFR #420

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$34.14/each for your price

Overview

Mfr description
420 SPAN;FACE;1-1/4
  • Fixed Pin fits a Single Collar or Locknut
  • Precision Ground Pins
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Versatility
    Fixed
  • Spanner Style
    Face
  • Diameter Capacity
    1-1/4 in
  • Overall Length
    5 in
  • Material
    Steel
  • Pin Diameter
    7/32 in
  • Handle Style
    Plain
  • Pin Style
    Multi-Pin
  • Pin Length
    7/32 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950143965
  • Weight
    0.15 lbs
  • Finish Coating
    Industrial Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text