Motion
1055G FLEX HUB RSB

FALK
1055G FLEX HUB RSB

Gear Coupling Hub - 1055, 4 to 8-1/4 in, Rough Stock Bore, Full Flex
MI ITEM #01272168
MFR #1055G FLEX HUB RSB
Price$3,186.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1055G FLEX HUB RSB

Gear Coupling Hub - 1055, 4 to 8-1/4 in, Rough Stock Bore, Full Flex
MI ITEM #01272168
MFR #1055G FLEX HUB RSB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,186.96/each

Specifications

Dimensions

  • Bore Diameter
    4 to 8-1/4 in
  • Coupling Overall Length
    13.56 in
  • Coupling Size Code
    1055
  • Hub Diameter
    11 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    6.62 in
  • Sleeve Outside Diameter
    16-3/4 in
  • Weight
    294.40 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Max Rpm
    2650 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    655200 in
  • UPC_NO
    782934006579

Overview

Mfr description
1055G FLEX HUB RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought