Motion
462
Martin Tools Spanner Wrenche - Pin Style, 9.0000 in OAL
Mi Item #01272407
MFR #462
Price$55.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Tools Spanner Wrenche - Pin Style, 9.0000 in OAL
Mi Item #01272407
MFR #462

Mfr description
462 SPAN;PIN;3-1/2
  • Fixed Pin fits a Single Collar or Locknut
  • Precision Ground Pins
  • Black Industrial Finish
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.83/each

Specifications

Dimensions

  • Overall Length
    9.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950144092
  • Spanner Style
    Pin
  • UPC_NO
    697950144092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)