Overview
Mfr description
464 SPAN;PIN;4
- Fixed Pin fits a Single Collar or Locknut
- Precision Ground Pins
- Black Industrial Finish
- Made in U.S.A
Specifications
- Spanner StylePin
- Overall Length254 mm
- Manufacturer Catalog
- Manufacturer Upc Number697950144115
- UPC_NO697950144115
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data