Motion
471
Martin Tools Spanner Wrenche - Hook Style, 3/4 to 2 in Capacity, 6.5000 in OAL
MI ITEM #01272432
MFR #471
Your Price$57.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Tools Spanner Wrenche - Hook Style, 3/4 to 2 in Capacity, 6.5000 in OAL
MI ITEM #01272432
MFR #471

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$57.77/each(List $82.64)

Overview

Mfr description
471 SPAN;HOOK;ADJ;3/4X2
  • For slotted Collars, Lock Rings & Collets
  • Adjusts to several Size Rings or Collars
  • Precision Machined Hook
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Versatility
    Adjustable
  • Spanner Style
    Hook
  • Diameter Capacity
    3/4 to 2 in
  • Overall Length
    6.5000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950144139
  • UPC_NO
    697950144139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought