Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Tools Spanner Wrenche - Hook Style, 1-1/4 to 3 in Capacity, 8.0625 in OAL
Mi Item #01272437
MFR #472

Mfr description
472 SPAN;HOOK;ADJ;1-1/4X3
  • For slotted Collars, Lock Rings & Collets
  • Adjusts to several Size Rings or Collars
  • Precision Machined Hook
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    8.0625 in

Details

  • Diameter Capacity
    1-1/4 to 3 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950144146
  • Spanner Style
    Hook
  • UPC_NO
    697950144146
  • Versatility
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)