Specifications
Dimensions
- Overall Length13.3125 in
Details
- Diameter Capacity6-1/8 to 8-3/4 in
- Manufacturer Catalog
- Manufacturer Upc Number697950209951
- Spanner StyleHook
- UPC_NO697950209951
- VersatilityAdjustable
Overview
Mfr description
474B SPAN;HOOK;ADJ;6-1/8X8-
- For slotted Collars, Lock Rings & Collets
- Adjusts to several Size Rings or Collars
- Precision Machined Hook
- Black Industrial Finish
- Made in U.S.A