Motion
482
Martin Tools Spanner Wrenche - Face Style, 2 in Capacity, 6.2500 in OAL
MI ITEM #01272451
MFR #482
List Price$66.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Tools Spanner Wrenche - Face Style, 2 in Capacity, 6.2500 in OAL
MI ITEM #01272451
MFR #482

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$66.59/each for your price

Overview

Mfr description
482 SPAN;FACE;ADJ;2
  • Adjusts Collars, Packing Nuts, GlandsRemoves/Installs Decorative Plates
  • Precision Ground Pins
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Versatility
    Adjustable
  • Spanner Style
    Face
  • Diameter Capacity
    2 in
  • Overall Length
    6.2500 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950144177
  • UPC_NO
    697950144177

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought