Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Tools Spanner Wrenche - Face Style, 3 in Capacity, 8.2500 in OAL
Mi Item #01272455
MFR #483

Mfr description
483 SPAN;FACE;ADJ;3
  • Adjusts Collars, Packing Nuts, GlandsRemoves/Installs Decorative Plates
  • Precision Ground Pins
  • Black Industrial Finish
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    8.2500 in

Details

  • Diameter Capacity
    3 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950144184
  • Spanner Style
    Face
  • UPC_NO
    697950144184
  • Versatility
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)