Motion
527
Open End Wrench - 5/16 x 3/8 in, Angled Head Type, Double End, Carbon Steel Material, Black Oxide Finish
MI ITEM #01272489
MFR #527
List Price$31.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench - 5/16 x 3/8 in, Angled Head Type, Double End, Carbon Steel Material, Black Oxide Finish
MI ITEM #01272489
MFR #527

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$31.54/each for your price

Overview

Mfr description
527 WR;SETSCREW;BK;5/16X3/8
  • For Hard, Square Set Screws & Nuts
  • Two Openings Per Wrench
  • High Grade Carbon Steel
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    5/16 x 3/8 in
  • Overall Length
    5 in
  • Body Material
    Carbon Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Plain
  • Angle of Offset
    22-1/2 °
  • Storage Dimension Length
    6.56 in
  • Storage Dimension Width
    2.25 in
  • Storage Dimension Height
    2.06 in
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought