Motion
707
Open End Wrench - 1-1/8 in, Angled Head Type, Single End, Carbon Steel Material, Black Oxide Finish
MI ITEM #01272955
MFR #707
List Price$60.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench - 1-1/8 in, Angled Head Type, Single End, Carbon Steel Material, Black Oxide Finish
MI ITEM #01272955
MFR #707

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$60.73/each for your price

Overview

Mfr description
WRENCH SINGLE END
  • Reverse Taper Handle thru 1 1/2"
  • Taper Handle 1 5/8" & Larger
  • High Grade Carbon Steel
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Single End
  • Measurement System
    Imperial
  • Wrench Size
    1-1/8 in
  • Overall Length
    10-1/2 in
  • Body Material
    Carbon Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Plain
  • Angle of Offset
    15 °
  • Storage Dimension Length
    12.31 in
  • Storage Dimension Width
    3.56 in
  • Storage Dimension Height
    2.63 in
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought