Motion
PW12SFC
MI ITEM #01273073
MFR #PW12SFC
List Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01273073
MFR #PW12SFC

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10.30/each for your price

Overview

Mfr description
PW12SFC WR;PIPE;PARTS;SPR&COIL;12
  • Made in U.S.A

Specifications

  • Weight
    .01 lbs
  • Manufacturer Upc Number
    697950135953
  • UPC_NO
    697950135953
  • Storage Dimension Height
    0.44 in
  • Storage Dimension Length
    1.56 in
  • Storage Dimension Width
    1.36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought