Motion
1060G FLEX HUB RSB

FALK
1060G FLEX HUB RSB

Gear Coupling Hub - 1060, 4-1/2 to 9-1/8 in, Rough Stock Bore, Full Flex
Mi Item #01273294
MFR #1060G FLEX HUB RSB
Price$4,223.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060G FLEX HUB RSB

Gear Coupling Hub - 1060, 4-1/2 to 9-1/8 in, Rough Stock Bore, Full Flex
Mi Item #01273294
MFR #1060G FLEX HUB RSB

Mfr description
1060G FLEX HUB RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,223.18/each

Specifications

Dimensions

  • Bore Diameter
    4-1/2 to 9-1/8 in
  • Coupling Overall Length
    15.13 in
  • Coupling Size Code
    1060
  • Hub Diameter
    12 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    7.41 in
  • Sleeve Outside Diameter
    18 in
  • Weight
    392.00 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Max Rpm
    2450 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    800100 in
  • UPC_NO
    782934006586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)