Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Imperial, 7/8 in Wrench Size, Single End
MI ITEM #01273456
MFR #805

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    7-12 in
  • Weight
    0.61 lbs
  • Wrench Size
    7/8 in

Details

  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Tubular
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950144870
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    697950144870
  • Wrench Type
    Standard Box Wrench

Overview

Mfr description
805 WR;BX;SGL;12P;BK;7/8
  • 12 Point Straight Round Handle
  • Used for Production Assembly
  • Accessory for Machinery and Equipment
  • Black Industrial Finish
  • Made in U.S.A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought