Overview
Mfr description
8731B WR;BX;DB;CH;13/16X7/8
- Two 12 Point Openings Per Wrench
- Long Pattern for Leverage
- 45° Offset for Obstruction Clearance Satin Chrome Finish
- Made in U.S.A
Specifications
- Manufacturer Upc Number697950145006
- UPC_NO697950145006
- Weight.74 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data