Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 2-3/8 in, Box End, 12 PT, Black Oxide Finish, Offset Style
Mi Item #01273863
MFR #8814

Mfr description
8814 WR;BX;STK;OFF;12P;2-3/8
  • Used With Sledge or Dead Blow Hammer
  • 12 Point Offers Greater Indexing
  • Forged Alloy Steel
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    14 in
  • Weight
    7.85 lbs
  • Wrench Size
    2-3/8 in

Details

  • Body Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Offset
  • Manufacturer Catalog
  • Measurement System
    Imperial
  • Non Striking End Type
    Box End
  • Socket Shape
    12 PT
  • Wrench Type
    Striking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)