Motion
8815B
Striking Wrench - 2-1/2 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01273884
MFR #8815B
List Price$276.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 2-1/2 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01273884
MFR #8815B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$276.39/each for your price

Overview

Mfr description
8815B WR;BX;STK;OFF;12P;2-1/2
  • Used With Sledge or Dead Blow Hammer
  • 12 Point Offers Greater Indexing
  • Forged Alloy Steel
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Measurement System
    Imperial
  • Wrench Size
    2-1/2 in
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    14 in
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Finish Coating
    Black Oxide
  • Body Material
    Alloy Steel
  • Handle Style
    Offset
  • Weight
    7.54 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text