1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Adjustable Wrenches
MARTIN SPROCKET & GEAR CO 89311
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
89311
11.0000 in Overall Length, Steel Material, 3.0000 in Maximum Jaw Capacity
MI ITEM #
01273904
MFR #
89311
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
11.0000 in
Details
Body Material
Steel
Maximum Jaw Capacity
3.0000 in
Wrench Type
Adjustable Wrench
Overview
Mfr description
89311 WR;ADJ;AUTO;CHR;11
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought