Motion
RBO2226
MI ITEM #01273954
MFR #RBO2226
List Price$50.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01273954
MFR #RBO2226

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$50.68/each for your price

Overview

Mfr description
RBO2226 WR;BOX;RATCH;OFF;11/16X13/16

Specifications

  • Manufacturer Upc Number
    697950141718
  • UPC_NO
    697950141718
  • Weight
    0.71 lbs
  • Single Part Height
    1.06 in
  • Single Part Length
    9.13 in
  • Single Part Width
    1.57 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought