Motion
RBO7K
Ratcheting Box End Wrench Set - 7 PC, Ratcheting Box End Type, Chrome Finish, 1/4 to 7/8 in Wrench Size
MI ITEM #01273968
MFR #RBO7K
List Price$305.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box End Wrench Set - 7 PC, Ratcheting Box End Type, Chrome Finish, 1/4 to 7/8 in Wrench Size
MI ITEM #01273968
MFR #RBO7K

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$305.45/each for your price

Overview

Mfr description
RBO7K SET;WR;BX;RATCHET;OFF;7PC;BAG

Specifications

  • Wrench Set Type
    Ratcheting Box End
  • Storage Dimension Height
    2.63 in
  • Number Of Pieces
    7
  • Storage Dimension Length
    10.19 in
  • Wrench Size Range
    1/4 to 7/8 in
  • Storage Dimension Width
    3.25 in
  • Material
    Steel
  • Measurement System
    Imperial
  • Manufacturer Upc Number
    697950136486
  • UPC_NO
    697950136486
  • Weight
    3.72 lbs
  • Manufacturer Catalog
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought