Specifications
Dimensions
- Storage Dimension Height1.44 in
- Storage Dimension Length14.5 in
- Storage Dimension Width2 in
Overview
Mfr description
905 WR;OE;STRUCT;7/8
- Open End for Easy Engagement
- High Offset for Clearance
- Often Called "Open Spud Wrench"
- Black Industrial Finish
- Made in U.S.A