Motion
1070G FLEX HUB RSB

FALK
1070G FLEX HUB RSB

Gear Coupling Hub - 1070, 5 to 10-7/8 in, Rough Stock Bore, Full Flex
Mi Item #01273997
MFR #1070G FLEX HUB RSB
Price$6,253.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070G FLEX HUB RSB

Gear Coupling Hub - 1070, 5 to 10-7/8 in, Rough Stock Bore, Full Flex
Mi Item #01273997
MFR #1070G FLEX HUB RSB

Mfr description
1070G FLEX HUB RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,253.39/each

Specifications

Dimensions

  • Bore Diameter
    5 to 10-7/8 in
  • Coupling Overall Length
    17-3/4 in
  • Coupling Size Code
    1070
  • Hub Diameter
    14 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    8.69 in
  • Sleeve Outside Diameter
    20-3/4 in
  • Weight
    442.00 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Max Rpm
    2150 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    1197000 in
  • UPC_NO
    782934006593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)