Overview
Mfr description
906B WR;OE;STRUCT;1
- Open End for Easy Engagement
- High Offset for Clearance
- Often Called "Open Spud Wrench"
- Black Industrial Finish
- Made in U.S.A
Specifications
- Storage Dimension Length14.5 in
- Storage Dimension Width2 in
- Storage Dimension Height1.44 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data