Overview
Mfr description
WRENCH OPEN STRUCTURAL
- Open End for Easy Engagement
- High Offset for Clearance
- Often Called "Open Spud Wrench"
- Black Industrial Finish
- Made in U.S.A
Specifications
- Storage Dimension Length18 in
- Storage Dimension Width2.75 in
- Storage Dimension Height1.56 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data