Overview
Mfr description
909 WR;OE;STRUCT;1-7/16
- Open End for Easy Engagement
- High Offset for Clearance
- Often Called "Open Spud Wrench"
- Black Industrial Finish
- Made in U.S.A
Specifications
- Storage Dimension Length20 in
- Storage Dimension Width3.19 in
- Storage Dimension Height0.75 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data