Motion
961A
MI ITEM #01274051
MFR #961A
List Price$122.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01274051
MFR #961A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$122.16/each for your price

Overview

Mfr description
961A SKT;TEE-HANDLE;6P;5/16
  • Straight Forging with Pin Handle
  • Handle Can Be Removed to Use Hex Drive
  • Carbon Steel
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Finish Coating
    Industrial Black
  • Storage Dimension Length
    7.25 in
  • Storage Dimension Width
    4.75 in
  • Storage Dimension Height
    2.06 in
  • Weight
    .11 lbs
  • Additional Details
    Tee-Handle Socket wrenches are drop forged from steel bar. These wrenches are available in fractional sizes from 3/16” through 7/8” in 4 point square opening, and from 5/16” through 1-5/8” in 6 point hexagon opening. They come in an Industrial Black finish. These are special purpose socket wrenches that address the needs of certain obstruction problems and for quicker run down. Head is hexagon in shape and Tee-Handle pin can be removed allowing the use of a wrench for additional leverage.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text