Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lug Wrench - 3/8 in, Tee Handle Socket, 4-Point Socket Design, Industrial Black Finish, 4-7/8 in OAL
MI ITEM #01274081
MFR #963H

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Overall Length
    4-7/8 in
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    7.25 in
  • Storage Dimension Width
    4.75 in
  • Weight
    0.27 lbs
  • Wrench Size
    3/8 in

Details

  • Additional Details
    Tee-Handle Socket wrenches are drop forged from steel bar. These wrenches are available in fractional sizes from 3/16” through 7/8” in 4 point square opening, and from 5/16” through 1-5/8” in 6 point hexagon opening. They come in an Industrial Black finish. These are special purpose socket wrenches that address the needs of certain obstruction problems and for quicker run down. Head is hexagon in shape and Tee-Handle pin can be removed allowing the use of a wrench for additional leverage.
  • Finish Coating
    Industrial Black
  • Manufacturer Catalog
  • Material
    Steel
  • Wrench Configuration
    4-Point
  • Wrench Type
    Tee Handle Socket

Overview

Mfr description
963H SKT;TEE-HANDLE;4P;3/8
  • Straight Forging with Pin Handle
  • Handle Can Be Removed to Use Hex Drive
  • Carbon Steel
  • Black Industrial Finish
  • Made in U.S.A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought