Motion
967D
Lug Wrench - 3/4 in, Tee Handle Socket, 6-Point Socket Design, Industrial Black Finish, 6-1/2 in OAL
MI ITEM #01274396
MFR #967D
List Price$198.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lug Wrench - 3/4 in, Tee Handle Socket, 6-Point Socket Design, Industrial Black Finish, 6-1/2 in OAL
MI ITEM #01274396
MFR #967D

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$198.26/each for your price

Overview

Mfr description
967D SKT;TEE-HANDLE;6P;3/4
  • Straight Forging with Pin Handle
  • Handle Can Be Removed to Use Hex Drive
  • Carbon Steel
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Tee Handle Socket
  • Wrench Configuration
    6-Point
  • Wrench Size
    3/4 in
  • Material
    Steel
  • Overall Length
    6-1/2 in
  • Finish Coating
    Industrial Black
  • Storage Dimension Length
    8 in
  • Storage Dimension Width
    7.5 in
  • Storage Dimension Height
    3.63 in
  • Weight
    0.92 lbs
  • Manufacturer Catalog
  • Additional Details
    Tee-Handle Socket wrenches are drop forged from steel bar. These wrenches are available in fractional sizes from 3/16” through 7/8” in 4 point square opening, and from 5/16” through 1-5/8” in 6 point hexagon opening. They come in an Industrial Black finish. These are special purpose socket wrenches that address the needs of certain obstruction problems and for quicker run down. Head is hexagon in shape and Tee-Handle pin can be removed allowing the use of a wrench for additional leverage.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text