1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STEARNS
555705500
Motor Frame Adapter for Clutch or Brake - 87000, 87800 Series
MI ITEM #
01274472
MFR #
555705500
Price
$662.06
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Parts and Accessories
STEARNS 555705500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STEARNS
555705500
Motor Frame Adapter for Clutch or Brake - 87000, 87800 Series
MI ITEM #
01274472
MFR #
555705500
Mfr description
555705500 KIT-ADAPT W/#11 REG-87000
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$662
.06
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
158.75 mm
Outside Diameter
279.4 mm
Overall Width
25.4 mm
Weight
7.70 lbs
Details
Clutch Brake Type
Electric Clutch & Brake
Product Types
Motor Frame Adapter
Series
87000, 87800
UPC_NO
662327211394
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items