Motion
7632
Impact Socket - 1 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #01274506
MFR #7632
List Price$58.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket Size, 1 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #01274506
MFR #7632

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$58.15/each for your price

Overview

Mfr description
1" DRIVE SOCKETS

Specifications

  • Drive Size
    1 in
  • Socket Size
    1 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2.4500 in
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    697950140032
  • UPC_NO
    697950140032
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought