Motion
7650
Impact Socket - 1-9/16 in Socket Size, 1 in Drive, 6 PT, Industrial Black Finish
MI ITEM #01274576
MFR #7650
List Price$72.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-9/16 in Socket Size, 1 in Drive, 6 PT, Industrial Black Finish
MI ITEM #01274576
MFR #7650

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$72.62/each for your price

Overview

Mfr description
1" DRIVE SOCKETS

Specifications

  • Drive Size
    1 in
  • Socket Size
    1-9/16 in
  • Socket Points
    6 PT
  • Overall Length
    2.6750 in
  • Finish Coating
    Industrial Black
  • Manufacturer Upc Number
    697950140124
  • UPC_NO
    697950140124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought