Motion
7678
Impact Socket - 2-7/16 in Socket Size, 1 in Drive, 6 PT, Standard Type, Industrial Black Finish
MI ITEM #01274646
MFR #7678
List Price$189.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-7/16 in Socket Size, 1 in Drive, 6 PT, Standard Type, Industrial Black Finish
MI ITEM #01274646
MFR #7678

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$189.91/each for your price

Overview

Mfr description
7678 SKT;1;6P;STD;IMP;2-7/16

Specifications

  • Drive Size
    1 in
  • Socket Size
    2-7/16 in
  • Socket Points
    6 PT
  • Overall Length
    3.2813 in
  • Finish Coating
    Industrial Black
  • Manufacturer Upc Number
    697950140247
  • UPC_NO
    697950140247
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought