Motion
1010G FLEX HUB, LONG RSB

FALK
1010G FLEX HUB, LONG RSB

Gear Coupling Hub - Cplg Size: 1010G, Bore Type: Rough Stock, Material: Steel
Mi Item #01274851
MFR #1010G FLEX HUB, LONG RSB
Price$553.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G FLEX HUB, LONG RSB

Gear Coupling Hub - Cplg Size: 1010G, Bore Type: Rough Stock, Material: Steel
Mi Item #01274851
MFR #1010G FLEX HUB, LONG RSB

Mfr description
1010G FLEX HUB, LONG RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.03/each

Specifications

Dimensions

  • Bore Diameter
    1/2 to 1-7/8 in
  • Bore Length
    4.0000 in, 101.60 mm
  • Container Size
    1
  • Coupling Overall Length
    5.06 in
  • Coupling Size Code
    1010G
  • Hub Diameter
    2.7 in
  • Length Through Bore
    3-1/4 in
  • Maximum Bore
    1.8750 in, 47.62 mm
  • Maximum Bore Diameter
    1.8750 in, 47.62 mm
  • Min Bore Diameter
    0.5000 in, 12.70 mm
  • Outside Diameter
    2.7000 in
  • Overall Length
    4.0000 in
  • Sleeve Outside Diameter
    1/4 in
  • Weight
    12.60 lbs

Details

  • Bore Type
    Rough Stock
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Straight Bore Style
  • Coupling Type
    Gear Coupling
  • Design Features
    Straight Bore Style, Small Through Hole, Rough Stock Bore
  • Harmonization Code
    8483908010
  • Hub Material
    Steel
  • Hub Style
    Long Hub
  • Manufacturer Catalog Number
    1203228
  • Material
    Steel
  • Max Rpm
    4200 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    10080 in
  • UPC_NO
    782934006609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)