Motion
1015G FLEX HUB, LONG RSB

FALK
1015G FLEX HUB, LONG RSB

Lifelign Gear Coupling Hub - 1015, 3/4 to 2-3/8 in, Rough Stock Bore
Mi Item #01274857
MFR #1015G FLEX HUB, LONG RSB
Price$588.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015G FLEX HUB, LONG RSB

Lifelign Gear Coupling Hub - 1015, 3/4 to 2-3/8 in, Rough Stock Bore
Mi Item #01274857
MFR #1015G FLEX HUB, LONG RSB

Mfr description
1015G FLEX HUB, LONG RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$588.22/each

Specifications

Dimensions

  • Bore Diameter
    3/4 to 2-3/8 in
  • Coupling Overall Length
    5.81 in
  • Coupling Size Code
    1015
  • Hub Diameter
    3.4 in
  • Length Through Bore
    3.62 in
  • Sleeve Outside Diameter
    7-1/4 in
  • Weight
    19.80 lbs

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    1203229
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934006616
  • Max Rpm
    3200 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    20790 in
  • UPC_NO
    782934006616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)