Motion
1020G FLEX HUB, LONG RSB

FALK
1020G FLEX HUB, LONG RSB

Gear Coupling Hub - 1020, 1 to 2-7/8 in, Rough Stock Bore
Mi Item #01274863
MFR #1020G FLEX HUB, LONG RSB
Price$749.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020G FLEX HUB, LONG RSB

Gear Coupling Hub - 1020, 1 to 2-7/8 in, Rough Stock Bore
Mi Item #01274863
MFR #1020G FLEX HUB, LONG RSB

Mfr description
1020G FLEX HUB, LONG RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$749.71/each

Specifications

Dimensions

  • Bore Diameter
    1 to 2-7/8 in
  • Coupling Overall Length
    7.06 in
  • Coupling Size Code
    1020
  • Hub Diameter
    4.14 in
  • Length Through Bore
    4-1/2 in
  • Sleeve Outside Diameter
    7-3/4 in
  • Weight
    34.20 lbs

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    1203230
  • Max Rpm
    2450 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    37800 in
  • UPC_NO
    782934006623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)