Motion
1010G20 SLEEVE EXP BLT

FALK
1010G20 SLEEVE EXP BLT

0744990 Falk G Series Exposed Bolts Sleeve
MI ITEM #01274866
MFR #1010G20 SLEEVE EXP BLT
Price$235.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G20 SLEEVE EXP BLT

0744990 Falk G Series Exposed Bolts Sleeve
MI ITEM #01274866
MFR #1010G20 SLEEVE EXP BLT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$235.71/each

Specifications

Dimensions

  • Coupling Size Code
    1010G
  • Half Sleeve Length
    1.53 in
  • Outside Diameter
    4.5600 in
  • Sleeve Outside Diameter  
    4.56 in
  • Sleeve Overall Length  
    6.0000 in
  • Weight
    1.031 kg

Details

  • Bolt Type
    Exposed
  • Country of Origin
    CN
  • Coupling Style
    Exposed Bolt
  • Coupling Type
    Gear Coupling
  • Flex Type
    Full Flex
  • Includes
    Gasket
  • Manufacturer Catalog Number
    0744990
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -30 to +200 °F
  • Product Type
    Gear Coupling Sleeves
  • Series
    G Series Exposed Bolts Sleeves
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Torque Capacity
    10080 in
  • UPC_NO
    782934005558

Overview

Mfr description
1010G SLEEVE EXP BLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text