Motion
1025G FLEX HUB, LONG RSB

FALK
1025G FLEX HUB, LONG RSB

Gear Coupling Hub - 1025, 1-1/4 to 3-5/8 in, Rough Stock Bore
Mi Item #01274869
MFR #1025G FLEX HUB, LONG RSB
Price$916.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G FLEX HUB, LONG RSB

Gear Coupling Hub - 1025, 1-1/4 to 3-5/8 in, Rough Stock Bore
Mi Item #01274869
MFR #1025G FLEX HUB, LONG RSB

Mfr description
1025G FLEX HUB, LONG RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$916.47/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 to 3-5/8 in
  • Coupling Overall Length
    8.44 in
  • Coupling Size Code
    1025
  • Hub Diameter
    5.14 in
  • Length Through Bore
    5.38 in
  • Sleeve Outside Diameter
    9 in
  • Weight
    63.00 lbs

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    1203231
  • Max Rpm
    2000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    66150 in
  • UPC_NO
    782934006630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)