Motion
1030G FLEX HUB, LONG RSB

FALK
1030G FLEX HUB, LONG RSB

Lifelign Gear Coupling Hub - 1030, 1-1/2 to 4-1/8 in, Rough Stock Bore
MI ITEM #01274872
MFR #1030G FLEX HUB, LONG RSB
Price$1,243.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030G FLEX HUB, LONG RSB

Lifelign Gear Coupling Hub - 1030, 1-1/2 to 4-1/8 in, Rough Stock Bore
MI ITEM #01274872
MFR #1030G FLEX HUB, LONG RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,243.41/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 to 4-1/8 in
  • Coupling Overall Length
    9.68 in
  • Coupling Size Code
    1030
  • Hub Diameter
    6 in
  • Length Through Bore
    5.62 in
  • Sleeve Outside Diameter
    9-3/4 in
  • Weight
    90.00 lbs

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    1203232
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934006647
  • Max Rpm
    1650 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    107100 in
  • UPC_NO
    782934006647

Overview

Mfr description
1030G FLEX HUB, LONG RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought