Motion
1035G FLEX HUB, LONG RSB

FALK
1035G FLEX HUB, LONG RSB

Gear Coupling Hub - 1035, 2 to 4-7/8 in, Rough Stock Bore
Mi Item #01274875
MFR #1035G FLEX HUB, LONG RSB
Price$1,564.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G FLEX HUB, LONG RSB

Gear Coupling Hub - 1035, 2 to 4-7/8 in, Rough Stock Bore
Mi Item #01274875
MFR #1035G FLEX HUB, LONG RSB

Mfr description
1035G FLEX HUB, LONG RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,564.03/each

Specifications

Dimensions

  • Bore Diameter
    2 to 4-7/8 in
  • Coupling Overall Length
    10.88 in
  • Coupling Size Code
    1035
  • Hub Diameter
    7 in
  • Length Through Bore
    6.62 in
  • Sleeve Outside Diameter
    11.88 in
  • Weight
    135.00 lbs

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    1203233
  • Max Rpm
    1530 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    163800 in
  • UPC_NO
    782934006654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)