Motion
1040G FLEX HUB, LONG RSB

FALK
1040G FLEX HUB, LONG RSB

Gear Coupling Hub - 1040, 2-1/2 to 5-3/4 in, Rough Stock Bore
MI ITEM #01274878
MFR #1040G FLEX HUB, LONG RSB
Price$1,678.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040G FLEX HUB, LONG RSB

Gear Coupling Hub - 1040, 2-1/2 to 5-3/4 in, Rough Stock Bore
MI ITEM #01274878
MFR #1040G FLEX HUB, LONG RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,678.69/each

Specifications

Dimensions

  • Bore Diameter
    2-1/2 to 5-3/4 in
  • Coupling Overall Length
    12.05 in
  • Coupling Size Code
    1040
  • Hub Diameter
    8-1/4 in
  • Length Through Bore
    7.38 in
  • Sleeve Outside Diameter
    13.88 in
  • Weight
    184.00 lbs

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    1203234
  • Max Rpm
    1200 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    270900 in
  • UPC_NO
    782934006661

Overview

Mfr description
1040G FLEX HUB, LONG RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought