Motion
1045G FLEX HUB, LONG RSB

FALK
1045G FLEX HUB, LONG RSB

Gear Coupling Hub - 1045, 3 to 6-3/4 in, Rough Stock Bore
Mi Item #01274880
MFR #1045G FLEX HUB, LONG RSB
Price$3,492.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1045G FLEX HUB, LONG RSB

Gear Coupling Hub - 1045, 3 to 6-3/4 in, Rough Stock Bore
Mi Item #01274880
MFR #1045G FLEX HUB, LONG RSB

Mfr description
1045G FLEX HUB, LONG RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,492.58/each

Specifications

Dimensions

  • Bore Diameter
    3 to 6-3/4 in
  • Coupling Overall Length
    12.38 in
  • Coupling Size Code
    1045
  • Hub Diameter
    9-1/4 in
  • Length Through Bore
    7-1/4 in
  • Sleeve Outside Diameter
    15-1/2 in
  • Weight
    280.00 lbs

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    1203235
  • Max Rpm
    1060 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    371700 in
  • UPC_NO
    782934006678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)