Motion
1050G FLEX HUB, LONG RSB

FALK
1050G FLEX HUB, LONG RSB

Gear Coupling Hub - 1050, 3-1/2 to 7-3/8 in, Rough Stock Bore
MI ITEM #01274882
MFR #1050G FLEX HUB, LONG RSB
Price$5,669.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050G FLEX HUB, LONG RSB

Gear Coupling Hub - 1050, 3-1/2 to 7-3/8 in, Rough Stock Bore
MI ITEM #01274882
MFR #1050G FLEX HUB, LONG RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,669.53/each

Specifications

Dimensions

  • Bore Diameter
    3-1/2 to 7-3/8 in
  • Coupling Overall Length
    14.19 in
  • Coupling Size Code
    1050
  • Hub Diameter
    10 in
  • Length Through Bore
    8-1/4 in
  • Sleeve Outside Diameter
    15 in
  • Weight
    343.20 lbs

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    1203236
  • Max Rpm
    950 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    500900 in
  • UPC_NO
    782934006685

Overview

Mfr description
1050G FLEX HUB, LONG RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought