Motion
1055G FLEX HUB, LONG RSB

FALK
1055G FLEX HUB, LONG RSB

Gear Coupling Hub - 1055, 4 to 8-1/4 in, Rough Stock Bore
MI ITEM #01274884
MFR #1055G FLEX HUB, LONG RSB
Your Price$6,899.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1055G FLEX HUB, LONG RSB

Gear Coupling Hub - 1055, 4 to 8-1/4 in, Rough Stock Bore
MI ITEM #01274884
MFR #1055G FLEX HUB, LONG RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,899.29/each(List $8,372.97)

Overview

Mfr description
1055G FLEX HUB, LONG RSB

Specifications

  • Coupling Size Code
    1055
  • Bore Type
    Rough Stock
  • Bore Diameter
    4 to 8-1/4 in
  • Length Through Bore
    8-1/4 in
  • Coupling Overall Length
    15.19 in
  • Hub Diameter
    11 in
  • Torque Capacity
    655200 in
  • Max Rpm
    860 rpm
  • Series
    G
  • Sleeve Outside Diameter
    17-3/4 in
  • UPC_NO
    782934006692
  • Weight
    390.00 lbs
  • Manufacturer Catalog Number
    1203237
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text