Motion
1060G FLEX HUB, LONG RSB

FALK
1060G FLEX HUB, LONG RSB

Gear Coupling Hub - 1060, 4-1/2 to 9-1/8 in, Rough Stock Bore
Mi Item #01274886
MFR #1060G FLEX HUB, LONG RSB
Price$8,172.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060G FLEX HUB, LONG RSB

Gear Coupling Hub - 1060, 4-1/2 to 9-1/8 in, Rough Stock Bore
Mi Item #01274886
MFR #1060G FLEX HUB, LONG RSB

Mfr description
1060G FLEX HUB, LONG RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,172.20/each

Specifications

Dimensions

  • Bore Diameter
    4-1/2 to 9-1/8 in
  • Coupling Overall Length
    18.31 in
  • Coupling Size Code
    1060
  • Hub Diameter
    12 in
  • Length Through Bore
    10.88 in
  • Sleeve Outside Diameter
    18-1/4 in
  • Weight
    481.00 lbs

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    1203238
  • Max Rpm
    830 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    800100 in
  • UPC_NO
    782934031854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)