Motion
1070G FLEX HUB, LONG RSB

FALK
1070G FLEX HUB, LONG RSB

Lifelign Gear Coupling Hub - 1070, 5 to 10-7/8 in, Rough Stock Bore
Mi Item #01274888
MFR #1070G FLEX HUB, LONG RSB
Price$13,442.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070G FLEX HUB, LONG RSB

Lifelign Gear Coupling Hub - 1070, 5 to 10-7/8 in, Rough Stock Bore
Mi Item #01274888
MFR #1070G FLEX HUB, LONG RSB

Mfr description
1070G FLEX HUB, LONG RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,442.49/each

Specifications

Dimensions

  • Bore Diameter
    5 to 10-7/8 in
  • Coupling Overall Length
    18.88 in
  • Coupling Size Code
    1070
  • Hub Diameter
    14 in
  • Length Through Bore
    10-3/4 in
  • Sleeve Outside Diameter
    23 in
  • Weight
    599.50 lbs

Details

  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    1203239
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934031861
  • Max Rpm
    680 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    1197000 in
  • UPC_NO
    782934031861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)