Motion
1020G SLEEVE SHR BLT

FALK
1020G SLEEVE SHR BLT

0744982 Falk G Series Shrouded Bolts Sleeve
Mi Item #01274904
MFR #1020G SLEEVE SHR BLT
Price$390.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020G SLEEVE SHR BLT

0744982 Falk G Series Shrouded Bolts Sleeve
Mi Item #01274904
MFR #1020G SLEEVE SHR BLT

Mfr description
1020G10 SLEEVE SHR BLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$390.75/each

Specifications

Dimensions

  • Coupling Size Code
    1020G
  • Outside Diameter
    7.0000 in
  • Sleeve Outside Diameter  
    7 in
  • Sleeve Overall Length  
    7.7.0000 in
  • Weight
    5 lb

Details

  • Bolt Type
    Shrouded
  • Country of Origin
    CN
  • Coupling Style
    Shrouded Bolt
  • Coupling Type
    Gear Coupling
  • Includes
    Gasket, Hub, Bolts
  • Manufacturer Catalog Number
    0744982
  • Product Type
    Gear Coupling Sleeves
  • Series
    G Series Shrouded Bolts Sleeves
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Torque Capacity
    4270 N-m
  • UPC_NO
    782934005473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)